CP CLAMP 201SS 3/8IN X13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CP CLAMP 201SS 3/8IN X13/16IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPF4
  • Mfr. Model # 2LPF4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 0.46 lbs

Product Details

Clamps are double wrapped, with 201 stainless steel buckles for added strength. Can be installed with Center Punch Tool (sold seperately). Package quantity is 10.

Technical Specs

  • For Hose O.D. Min. (In.) 9/16
  • For Hose O.D. Max. (In.) 13/16
  • Item Band Clamp
  • Inside Dia. (In.) 13/16
  • Material of Construction 201 Stainless Steel
  • Max. Clamp Dia. (In.) 13/16
  • Min. Clamp Dia. (In.) 9/16
  • Package Quantity 10
  • Type Center Punch
  • Thickness (In.) 0.025
  • Max. Temp. (F) 2,550 Degrees
  • Width (In.) 3/8
  • For Use With Mfr. No. GRSM17, GRT300, and GRS038

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list