CP-750-FR FOAM KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CP-750-FR FOAM KIT

TOUCH N' SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISF4505507750
  • Mfr. Model # 4505507750
  • UNSPSC # 30141503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.42 lbs

Technical Specs

  • Application Spray
  • Colour Off-white
  • Size 750 Board Feet
  • Temp. Range 16 Degrees C - 32 Degrees C
  • Begins to Harden 4 - 5 lbs. per min.
  • Full Cure 1 hr.
  • Item Foam Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list