CP-4 LKOUT ISLTN ID TAG CNTRL PNL 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CP-4 LKOUT ISLTN ID TAG CNTRL PNL 4

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4500CP4
  • Mfr. Model # S4500CP4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Lockout isolation ID tags are mounted near lockout isolation points to help ensure that lockout procedures can be more easily, quickly and accurately followed. Polypropylene construction, 3 inch x 1 1/2 inch x 60 mil.

Technical Specs

  • Height 1-1/2"
  • Width 3"
  • Material Polypropylene
  • Legend CP-4
  • Item Control Panel Lockout Isolation ID Tag
  • Legend/Background Color Orange/White
  • Standards OSHA 1910.147
  • Header No Header
  • Background Color White
  • Legend Style Text and Symbol
  • Legend Color Orange
  • Withstand Pull Force 80 lb.
  • Write on Surface No
  • Grommet Material No Grommet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list