Skip Content
CP-2 LKOUT ISLTN ID TAG CNTRL PNL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CP-2 LKOUT ISLTN ID TAG CNTRL PNL 2

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4500CP2
  • Mfr. Model # S4500CP2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Lockout isolation ID tags are mounted near lockout isolation points to help ensure that lockout procedures can be more easily, quickly and accurately followed. Polypropylene construction, 3 inch x 1 1/2 inch x 60 mil.

Technical Specs

  • Height 1-1/2"
  • Material Polypropylene
  • Item Control Panel Lockout Isolation ID Tag
  • Background Color White
  • Legend Color Orange
  • Legend CP-2
  • Width 3"
  • Header No Header
  • Standards OSHA 1910.147
  • Legend/Background Color Orange/White
  • Write on Surface No
  • Legend Style Text and Symbol
  • Grommet Material No Grommet
  • Withstand Pull Force 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list