COWHIDE ONE PIECE PALM COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COWHIDE ONE PIECE PALM COMBO

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WATA281E-XX
  • Mfr. Model # A281E-XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2430
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Glove
  • Colour Yellow
  • Cuff Slip-on Safety
  • Lining Palm Lined
  • Sold As Pair
  • Application General Construction, Lumber and Brick Handling, Landscaping, Yard and Field Work
  • Thumb Style Wing
  • Stitching Material Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list