Skip Content
COWHIDE ONE PIECE PALM COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COWHIDE ONE PIECE PALM COMBO

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WATA281E-X
  • Mfr. Model # A281E-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2430
  • Shipping Weight 0.45 lbs

Technical Specs

  • Cuff Slip-on Safety
  • Colour Yellow
  • Size X-Large
  • Application General Construction, Lumber and Brick Handling, Landscaping, Yard and Field Work
  • Item Glove
  • Lining Palm Lined
  • Sold As Pair
  • Back Material Cotton
  • Stitching Material Cotton
  • Grade of Leather B/C
  • Thumb Style Wing
  • Green Environmental Attribute Does Not Contain PVC
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List