COVERSPECS - CLEAR PC FRAME LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERSPECS - CLEAR PC FRAME LENS

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLBL11PI
  • Mfr. Model # BL11PI
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Material Polycarbonate
  • Frame Colour Clear
  • Size OSFA
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Standards CSA-Z94.3
  • Temple Style Non-Adjustable
  • Gender Unisex
  • Frame Design Half-Frame
  • Temple Colour Clear
  • UV Protection Yes
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list