Skip Content
COVERS SHOE SURESTEP CONDUCT STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERS SHOE SURESTEP CONDUCT STRIP

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPE440SWHCT-XL
  • Mfr. Model # PE440SWHCT-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 7.1 lbs

Product Details

White with conductive strap, seamless shoe covers, x-large. A revolutionary polyethylene extrusion coating. A skid-resistant solution. Tear-resistant for better durability. Seamless bottom design. Virtually lint-free, will not delaminate. Fluid and skid r

Technical Specs

  • Height 5-1/2"
  • Colour White
  • Item Shoe Covers
  • Material Polypropylene with Polyethylene Coating
  • Size X-Large
  • Seam Style Serged
  • Waterproof No
  • Closure Type Elastic
  • Package Type Bulk
  • Resists Conductive Strip on Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list