Skip Content
COVERS SHOE SURESTEP BLUE SKID RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERS SHOE SURESTEP BLUE SKID RES

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPE440SBU-LG
  • Mfr. Model # PE440SBU-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 4.7 lbs

Product Details

Blue, seamless shoe covers, large. A revolutionary polyethylene extrusion coating. A skid-resistant solution. Tear-resistant for better durability. Seamless bottom design. Virtually lint-free, will not delaminate. Fluid and skid resistant.

Technical Specs

  • Colour Blue
  • Item Shoe Covers
  • Height 5-1/2"
  • Material Polypropylene w/Polyethylene Coating
  • Size Large
  • Seam Style Serged
  • Thickness 5.4 mil
  • Waterproof No
  • Closure Type Elastic Top
  • Package Type Bulk
  • Fabric Weight 1.9 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list