COVERS SHOE SKID-RESISTANT PK 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

COVERS SHOE SKID-RESISTANT PK 200

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C610
  • Mfr. Model # 30C610
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.38 lbs

Product Details

Disposable shoe covers, Slip Resistant Sole, Size Universal, Height 6 In., Colour White, Closure Type Elastic Top, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Seam Style Serged

Technical Specs

  • Colour White
  • Height 6"
  • Item Shoe Covers
  • Size OSFA
  • Seam Style Serged
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Non-Woven Fabric
  • Closure Type Elastic
  • Waterproof No
  • Shoe and Boot Cover Primary Material Microporous Film Laminate
  • Shoe and Boot Cover Item Shoe Covers
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Ankle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list