SHOE COVERS,ISOCLEAN,PVC SOLE,BULK,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOE COVERS,ISOCLEAN,PVC SOLE,BULK,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC461S-LG
  • Mfr. Model # IC461SWHLG03000B
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.7 lbs

Product Details

Elastic top shoe cover, large. Made from DuPont(TM) Tyvek(R) with serged seams. Excellent barrier for dry particulates, non-hazardous liquids and micro-organisms. PVC soles. Style 441B features bound seams.

Technical Specs

  • Item Shoe Cover, 5", Elastic Top, PVC Soles
  • Size Large
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list