COVERS SEAT REAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERS SEAT REAR

WRANGLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIATR42-24BK
  • Mfr. Model # TR42-24BK
  • UNSPSC # 25174601
  • CATALOGUE PAGE # 3189
  • Shipping Weight 5.0 lbs

Product Details

Form-fit, wrap-around design. No-slip fit - Super Grip(R) belt and buckle fastening system. Quick and easy installation. Center armrest/console is covered in most applications. Seat belt openings custom formed. Headrest covers included where applicable.

Technical Specs

  • Item Rear Split Seat, 60 Driver/40 Passenger, R/Headrests, Armrest, Cup Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list