COVERS GOGGLE 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERS GOGGLE 10PK

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11250860
  • Mfr. Model # 11250860
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.05 lbs

Product Details

V-maxx(R) goggle, peel-off lens covers 10 per package, clear lens.

Technical Specs

  • For Use With V-Maxx(R) Series Goggles
  • Item Clear Peel-Off Lens Covers 10 Pkg.
  • Colour Black
  • Material Polycarbonate and Acetate
  • X-Ray Detectable No
  • Dimensions 12-13/64" L x 1-13/64" H x 3-5/16" W
  • Includes (10) Lens protectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list