BOOT COVERS,PROSHIELD 30,SERGED,WHITE,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT COVERS,PROSHIELD 30,SERGED,WHITE,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCPE444SWH-LG
  • Mfr. Model # PE444SWHLG010000
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 4.26 lbs

Product Details

White, 13 inch high, seamless boot covers, large. A revolutionary polyethylene extrusion coating. A skid-resistant solution. Tear-resistant for better durability. Seamless bottom design. Virtually lint-free, will not delaminate. Fluid and skid resistant.

Technical Specs

  • Colour White
  • Height 13"
  • Material Polypropylene w/Polyethylene Coating
  • Item Shoe Covers
  • Size Large
  • Thickness 5.4 mil
  • Waterproof No
  • Seam Style Serged
  • Closure Type Elastic Ankle and Top
  • Package Type Bulk
  • Fabric Weight 1.9 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list