COVERS BOOT SLIP RESIST WHITE PK200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COVERS BOOT SLIP RESIST WHITE PK200

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTU4
  • Mfr. Model # 2KTU4
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Product Details

Disposable boot Covers, Slip Resistant Sole, Size Universal, Height 18 In., Color White, Closure Type Elastic, Material Polypropylene, Fabric Weight 35 oz., Seam Style Serged, Package Quantity 200

Technical Specs

  • Height 18"
  • Colour White
  • Item Boot Covers
  • Material Polypropylene
  • Seam Style Serged
  • Size OSFA
  • Closure Type Elastic
  • Fabric Weight 35 oz.
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list