COVERS BOOT SKID-RESISTANT PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERS BOOT SKID-RESISTANT PK 100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C609
  • Mfr. Model # 30C609
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.92 lbs

Product Details

Disposable boot Covers, Slip Resistant Sole, Size Universal, Height 18-1/2 In., Colour White, Closure Type Elastic Top, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Seam Style Serged

Technical Specs

  • Colour White
  • Size OSFA
  • Item Boot Covers
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Non-Woven Fabric
  • Seam Style Serged
  • Height 18-1/2"
  • Closure Type Elastic
  • Waterproof No
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Calf
  • Shoe and Boot Cover Item Boot Covers
  • Shoe and Boot Cover Primary Material Microporous Film Laminate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list