COVERS BOOT PK 100 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERS BOOT PK 100 L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C608
  • Mfr. Model # 30C608
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.92 lbs

Product Details

Disposable boot Covers, Size L, Height 18-1/2 In., Colour White, Closure Type Elastic Top, Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Seam Style Serged

Technical Specs

  • Colour White
  • Item Boot Covers
  • Height 18-1/2"
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Non-Woven Fabric
  • Size Large
  • Seam Style Serged
  • Closure Type Elastic
  • Waterproof No
  • Slip Resistant No
  • Shoe and Boot Cover Item Boot Covers
  • Shoe and Boot Cover Height Range Calf
  • Shoe and Boot Cover Primary Material Microporous Film Laminate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list