BOOT COVERS,ISOCLEAN,ANKLE TIES,BULK,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT COVERS,ISOCLEAN,ANKLE TIES,BULK,LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC458BWH-LG
  • Mfr. Model # IC458BWHLG01000B
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.175 lbs

Product Details

18 inch high elastic top, elastic ankle boot covers, large. Made from DuPont(TM) Tyvek(R) with serged seams. Excellent barrier for dry particulates, non-hazardous liquids and micro-organisms. PVC soles. Style 441B features bound seams.

Technical Specs

  • Item Boot Cover, 18" High Elastic Top, Elastic Ankles, Gripper(TM)
  • Size Large
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list