Skip Content
COVERED BOX RAIL,STEEL,L 144 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERED BOX RAIL,STEEL,L 144 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNA3
  • Mfr. Model # 1XNA3
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.75 lbs

Technical Specs

  • Finish Galvanized
  • Length (In.) 144
  • Height (In.) 5-1/2
  • Item Covered Box Rail Track
  • Material Steel
  • Package Quantity 1
  • For Use With Doors Weighing Up to 450 lbs.
  • Construction Steel
  • Width (In.) 3-3/8
  • Hardware Not Included
  • Type Sliding Door
  • Max. Weight (Lb.) 450
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list