Skip Content
COVERALLSET25CALFRTCCT+BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLSET25CALFRTCCT+BIB

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC3BXL
  • Mfr. Model # FRTC3BXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Blue
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Item Flame-Resistant Coat/Overall Kit
  • Material Cotton Blend
  • Size X-Large
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 3
  • ATPV Rating 25.0 cal/cm²
  • Inseam 30"
  • Fits Chest Size 46" - 48"
  • Fits Waist Size 40 to 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list