Skip Content
COVERALLS ZIPPER ATT HOOD,ELAS BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ZIPPER ATT HOOD,ELAS BLUE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTM127S-LG
  • Mfr. Model # TM127S-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 0.53 lbs

Product Details

DuPont(TM) Tempco(R) secondary fire resistant clothing will not support combusion. Passes NFPA 701 and is comfortable to wear. For use over primary thermal protective clothing. Size large.

Technical Specs

  • Item Coveralls
  • Size Large
  • Colour Blue
  • Material Tempro
  • Number of Pockets 0
  • Closure Type Zipper
  • Standards NFPA 701
  • Fabric Weight 2.4 oz./sq. yd.
  • Inseam 29"
  • Fits Chest Size 38-1/4" - 41-3/4"
  • Sleeve Length 35"
  • Cuff Style Elastic Wrists
  • Fits Waist Size na

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list