COVERALL,TYVEK 400,HOOD,BOOTS,SERGED,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYVEK 400,HOOD,BOOTS,SERGED,MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY122S-MD
  • Mfr. Model # TY122SWHMD002500
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.33 lbs

Product Details

DuPont(TM) Tyvek(R) spunbonded olefin white disposable front zippered coverall with boots, is resistant to penetration and is an effective contamination control fabric. It should not be used for fire protection.. Size medium.

Technical Specs

  • Item Coverall
  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 28"
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Waist Size na
  • Fits Chest Size 36-3/4" - 40-1/4"
  • Cuff Style Elastic
  • Ankle Style Elastic with Attached Skid-Resistant Boots
  • Features Hood, Attached Skid Resistant Booties
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list