Skip Content
COVERALLS ZIP/HOOD ELAS BL FLAM RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ZIP/HOOD ELAS BL FLAM RET

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTM127S-MD
  • Mfr. Model # TM127S-MD
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 6.74 lbs

Product Details

DuPont(TM) Tempco(R) secondary fire resistant clothing will not support combusion. Passes NFPA 701 and is comfortable to wear. For use over primary thermal protective clothing.

Technical Specs

  • Size Medium
  • Number of Pockets 0
  • Material Tempro
  • Item Coveralls
  • Colour Blue
  • Standards NFPA 701
  • Inseam 28"
  • Closure Type Zipper
  • Sleeve Length 33-3/4"
  • Fabric Weight 2.4 oz./sq. yd.
  • Fits Waist Size na
  • Fits Chest Size 35-1/4" - 38-3/4"
  • Cuff Style Elastic Wrists

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list