Skip Content
COVERALLS ZIP FRNT/ELAST BCK WH 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ZIP FRNT/ELAST BCK WH 2XL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45005
  • Mfr. Model # 45005
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.3 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size 2X-large.

Technical Specs

  • Colour Blue
  • Size 2X-Large
  • Item Collared Chemical Resistant Coveralls
  • Material Spunbond-Film-SMS Laminate
  • Seam Style Serged
  • Standards ASTM F1670, NFPA 99
  • Fabric Weight 2.1 oz.
  • Inseam 41"
  • Closure Type Zipper,Storm Flap
  • Fits Chest Size 30"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Back, Wrists and Ankles
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list