!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS, COLLARED, ELASTIC ANKLES, ZIPPER, BOUND SEAMS, WHITE, SIZE LARGE, BODY FILTER, CASE

COVERALLS, COLLARED, ELASTIC ANKLES, ZIPPER, BOUND SEAMS, WHITE, SIZE LARGE, BODY FILTER, CASE

BODY FILTER

COVERALLS, COLLARED, ELASTIC ANKLES, ZIPPER, BOUND SEAMS, WHITE, SIZE LARGE, BODY FILTER, CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, COLLARED, ELASTIC ANKLES, ZIPPER, BOUND SEAMS, WHITE, SIZE LARGE, BODY FILTER, CASE

COVERALLS, COLLARED, ELASTIC ANKLES, ZIPPER, BOUND SEAMS, WHITE, SIZE LARGE, BODY FILTER, CASE

BODY FILTER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENVCE4017BP-L
  • Mfr. Model # CE4017BP-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

These size large white collared coveralls have elastic ankles, bound seams, and a zipper closure. They fit chest sizes of 38 inches to 40 inches, waist sizes of 39 inches to 42 inches, and have an inseam of 29 inches. They are constructed from Body Filter material. Case includes ___ sets.

Technical Specs

  • Item Coveralls
  • Colour White
  • Fits Chest Size 38" to 40"
  • Inseam 29"
  • Seam Style Bound
  • Closure Type Zipper
  • Fabric Weight 60 GSM
  • Ankle Style Elastic
  • Cuff Style Tunnelized Elastic
  • Fits Waist Size 39-42"
  • Material Body Filter
  • Standards ISO 3, ISO 4, ISO 5, ISO 6, ISO 7, ISO 8, ISO 9
  • Size Large
  • Size Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list