Skip Content
COVERALLS WRIST/ANKLES BULK PK 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS WRIST/ANKLES BULK PK 4XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4017BP4XL
  • Mfr. Model # CE4017BP4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Coveralls
  • Material Body Filter
  • Colour White
  • Size 4X-Large
  • Seam Style Bound
  • Fabric Weight 60 GSM
  • Closure Type Zipper
  • Inseam 32"
  • Fits Waist Size 50-52"
  • Fits Chest Size 52" - 58"
  • Cuff Style Tunnelized Elastic
  • Ankle Style Elastic
  • Standards ISO 3, ISO 4, ISO 5, ISO 6, ISO 7, ISO 8, ISO 9
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list