COVERALLS WRIST/ANKLES BULK PK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS WRIST/ANKLES BULK PK 2XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4017BP2XL
  • Mfr. Model # CE4017BP2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Material Body Filter
  • Item Coveralls
  • Colour White
  • Seam Style Bound
  • Fabric Weight 60 GSM
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Fits Chest Size 43" to 46"
  • Fits Waist Size 44-47"
  • Cuff Style Tunnelized Elastic
  • Ankle Style Elastic
  • Standards ISO 3, ISO 4, ISO 5, ISO 6, ISO 7, ISO 8, ISO 9
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list