Skip Content
COVERALLS WELD FRNT CLSE 100PCT CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS WELD FRNT CLSE 100PCT CTN

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI414-44R-NY
  • Mfr. Model # 414-44R-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2306
  • Shipping Weight 2.4 lbs

Product Details

Cotton coverall is made from 8.2 oz., 100% cotton drill. Features: pre-shrunk, two chest pockets, two front pockets, side openings, two-way brass front closure, two big rear pockets, tool pocket on right leg, hammer loop on left.

Technical Specs

  • Colour Navy
  • Size 44 Regular
  • Item Welders Coverall
  • Material 100% Cotton
  • Fabric Weight 8.5 oz.
  • Number of Outside Pockets 7
  • Closure Type Zipper, Snaps
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list