Skip Content
COVERALLS W/ZIP HOOD,BOOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/ZIP HOOD,BOOTS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC122S-XL
  • Mfr. Model # QC122S-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size X-Large
  • Item DuPont Tychem QC Coverall
  • Seam Style Serged
  • Colour Yellow
  • Material Tychem(R) QC
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 2.5 oz.
  • Inseam 29"
  • Fits Waist Size na
  • Fits Chest Size 41-1/4" - 44-3/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Wrists and Attached Boots
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list