Skip Content
COVERALLS W/HOOD/ELAST WR + ANK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD/ELAST WR + ANK XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127S-XL
  • Mfr. Model # QC127S-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 2.4 lbs

Product Details

DuPont(TM) Tychem(R) QC polyethylene-coated garment provides excellent lightweight splash protection from many acids and other liquid chemicals. Coverall features a zipper front, attached hood, and elastic at the wrists and ankles.

Technical Specs

  • Item chemical resistant coveralls
  • Size X-Large
  • Colour Yellow
  • Material Tychem(R) 2000
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper/Storm Flap
  • Fabric Weight 2.5 oz./sq. yd.
  • Inseam 29"
  • Fits Chest Size 41-1/4" - 44-3/4"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Ankle Style Elastic
  • Features Hood, Serged Seams
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list