Skip Content
COVERALLS W/HOOD/ELAST WR + ANK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS W/HOOD/ELAST WR + ANK S

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127S-SM
  • Mfr. Model # QC127S-SM
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size Small
  • Colour Yellow
  • Features Hood, Serged Seams
  • Item chemical resistant coveralls
  • Material Tychem(R) 2000
  • Closure Type Zipper/Storm Flap
  • Fabric Weight 2.5 oz./sq. yd.
  • Fits Chest Size 35-1/4" - 38-3/4"
  • Inseam 28"
  • Color Family Yellows
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list