Skip Content
COVERALLS W/HOOD/ELAST WR + ANK LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD/ELAST WR + ANK LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127S-LG
  • Mfr. Model # QC127S-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 0.57 lbs

Product Details

DuPont(TM) Tychem(R) QC polyethylene-coated garment provides excellent lightweight splash protection from many acids and other liquid chemicals. Coverall features a zipper front, attached hood, and elastic at the wrists and ankles.

Technical Specs

  • Item chemical resistant coveralls
  • Size Large
  • Colour Yellow
  • Material Tychem(R) 2000
  • Seam Style Serged
  • Inseam 28-1/2"
  • Fabric Weight 2.5 oz./sq. yd.
  • Closure Type Zipper/Storm Flap
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Fits Chest Size 38-1/4" - 41-3/4"
  • Ankle Style Elastic
  • Fits Waist Size na
  • Cuff Style Elastic
  • Features Hood, Serged Seams
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list