Skip Content
COVERALLS W/HOOD/ELAST WR + ANK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD/ELAST WR + ANK 3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127S3X
  • Mfr. Model # QC127S3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 0.69 lbs

Product Details

DuPont(TM) Tychem(R) QC polyethylene-coated garment provides excellent lightweight splash protection from many acids and other liquid chemicals. Coverall features a zipper front, attached hood, and elastic at the wrists and ankles.

Technical Specs

  • Item DuPont Tychem QC Coverall
  • Size 3X-Large
  • Colour Yellow
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Material Tychem(R) QC
  • Fabric Weight 2.5 oz.
  • Closure Type Zipper
  • Inseam 31"
  • Fits Chest Size 47-3/4" - 51-1/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list