Skip Content
COVERALLS W/HOOD/ELAST WR + ANK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD/ELAST WR + ANK 2XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC127S2X
  • Mfr. Model # QC127S2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 0.64 lbs

Product Details

DuPont(TM) Tychem(R) QC polyethylene-coated garment provides excellent lightweight splash protection from many acids and other liquid chemicals. Coverall features a zipper front, attached hood, and elastic at the wrists and ankles.

Technical Specs

  • Size 2X-Large
  • Item DuPont Tychem QC Coverall
  • Material Tychem(R) QC
  • Colour Yellow
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 30"
  • Fabric Weight 2.5 oz.
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Ankle Style Elastic
  • Fits Waist Size na
  • Cuff Style Elastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List