Skip Content
COVERALLS W/HOOD AND BOOT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD AND BOOT XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7219GT-XL
  • Mfr. Model # 7219GT-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Seam Style Sealed
  • Size X-Large
  • Standards ANSI/ISEA 101-1996 R2008, ASTM D 5034:2001, 5587:2003
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 39"
  • Fits Chest Size 42"
  • Fits Waist Size 68.58"
  • Color Family Grays
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Features Attached Hood and Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list