COVERALLS W/HOOD AND BOOT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS W/HOOD AND BOOT L

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7219GT-L
  • Mfr. Model # 7219GT-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Standards ANSI/ISEA 101-1996 R2008, ASTM D 5034:2001, 5587:2003
  • Seam Style Sealed
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 40"
  • Colour Family Grays
  • Cuff Style Elastic
  • Fits Waist Size 66.04"
  • Ankle Style With Attached Boots
  • Inseam 39"
  • Features Attached Hood and Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list