COVERALLS W/HOOD AND BOOT 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS W/HOOD AND BOOT 4XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7219GT4X
  • Mfr. Model # 7219GT4X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Coverall
  • Colour Gray
  • Material ChemSplash 2(R)
  • Fabric Weight 80 GSM
  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Seam Style Taped
  • Fits Chest Size 52" - 58"
  • Inseam 32"
  • Fits Waist Size 50-52"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Colour Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list