Skip Content
COVERALLS W/HOOD AND BOOT 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS W/HOOD AND BOOT 3XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7219GT3X
  • Mfr. Model # 7219GT3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Size 3X-Large
  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Seam Style Taped
  • Inseam 31-1/2"
  • Fabric Weight 80 GSM
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47-50"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list