Skip Content
COVERALLS ULTRA W/HOOD ZIP XL 24/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ULTRA W/HOOD ZIP XL 24/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45024
  • Mfr. Model # 45024
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.51 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size X-large.

Technical Specs

  • Size X-Large
  • Colour Blue
  • Material Spunbond-Film-SMS Laminate
  • Standards ANSI/ISEA 101-1996, Passes NFPA 99 for Antistatic Material
  • Closure Type Zipper Front
  • Item Hooded Chemical Resistant Coveralls
  • Fabric Weight 2.1 oz.
  • Seam Style Serged
  • Inseam 41"
  • Fits Chest Size 29-3/4"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Elastic Back, Wrists and Ankles, Hood
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list