Skip Content
COVERALLS ULTRA W/HOOD ZIP LG 24/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ULTRA W/HOOD ZIP LG 24/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45023
  • Mfr. Model # 45023
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.5 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size large.

Technical Specs

  • Colour Blue
  • Size Large
  • Ankle Style Elastic
  • Closure Type Zipper,Storm Flap
  • Material Spunbond-Film-SMS Laminate
  • Item Hooded Chemical Resistant Coveralls
  • Features Elastic Back, Wrists and Ankles, Hood
  • Seam Style Serged
  • Standards ASTM F1670, NFPA 99
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 28-1/4"
  • Color Family Blue
  • Inseam 40"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List