Skip Content
COVERALLS ULTRA SOFT W/REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS ULTRA SOFT W/REFLECTIVE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325US9MD-T-BLR
  • Mfr. Model # 1325US9MD-T-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.25 lbs

Product Details

1325US9 Work Coverall 9 oz. Ultra Soft( R). Flame resistant 88% cotton 12% high tenacity nylon. F/R reflective tape. Guaranteed flame resistance for the life of the garment. 12.4 ATPV/NFPA 70E. Hazard Risk Category 2/NFPA 2112. Size: Medium Tall.

Technical Specs

  • Size Medium Tall
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Colour Royal Blue
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Item Coverall with Reflective
  • Closure Type 2-Way Zipper
  • Fabric Weight 9 oz.
  • ATPV Rating 12.4 cal/cm²
  • Cuff Style Concealed Snap Closure
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list