COVERALL 9OZ US W/ STRIPING, BLUE, LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL 9OZ US W/ STRIPING, BLUE, LG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325US9LG-R-BLR
  • Mfr. Model # 1325US9-LR-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.2 lbs

Product Details

1325US9 Work Coverall 9 oz. Ultra Soft( R). Flame resistant 88% cotton 12% high tenacity nylon. F/R reflective tape. Guaranteed flame resistance for the life of the garment. 12.4 ATPV/NFPA 70E. Hazard Risk Category 2/NFPA 2112. Size: Large Regular.

Technical Specs

  • Size Large Regular
  • Colour Royal Blue
  • Item Coverall with Reflective
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type 2-Way Zipper
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Colour Family Blues
  • Cuff Style Concealed Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list