Skip Content
COVERALLS TYVEK ZIPPER W/HOOD ELAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYVEK ZIPPER W/HOOD ELAS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY127S5X
  • Mfr. Model # TY127S5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 90.21 lbs

Product Details

DuPont(TM) limited use coverall is a unique, non-woven material comprised of heat and pressure bonded polyethylene fibers. Lightweight and soft, yet strong and durable. Zipper, attached hood, elastic wrists and ankles, set-in sleeve.

Technical Specs

  • Item Coverall
  • Size 5X-Large
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Colour White
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 33-1/2"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Fits Chest Size 55-3/4" - 58-1/4"
  • Fabric Weight 1.2 oz./sq. yd.
  • Ankle Style Elastic
  • Features Hood
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list