COVERALLS TYVEK ZIPPER W/HOOD ELAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS TYVEK ZIPPER W/HOOD ELAS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY127S-MD
  • Mfr. Model # TY127S-MD
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.32 lbs

Product Details

DuPont(TM) limited use coverall is a unique, non-woven material comprised of heat and pressure bonded polyethylene fibers. Lightweight and soft, yet strong and durable. Zipper, attached hood, elastic wrists and ankles, set-in sleeve.

Technical Specs

  • Item Coverall
  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fits Chest Size 36-3/4" - 40-1/4"
  • Fabric Weight 1.2 oz./sq. yd.
  • Ankle Style Elastic
  • Inseam 28"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Features Hood
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list