COVERALL,TYVEK 400,ELASTIC,SERGED,WH,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYVEK 400,ELASTIC,SERGED,WH,3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY125S3X
  • Mfr. Model # TY125SWH3X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.35 lbs

Product Details

DuPont(TM) Tyvek(R) spunbonded olefin white disposable front zippered coverall is resistant to penetration and is an effective contamination control fabric. It should not be used for fire protection. Size 3X-large.

Technical Specs

  • Item Coverall
  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 31-1/2"
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Fits Chest Size 49-1/4" - 52-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Collar
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list