Skip Content
COVERALLS TYVEK ZIPPER ELAS WRISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYVEK ZIPPER ELAS WRISTS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY125S2X
  • Mfr. Model # TY125S2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.33 lbs

Product Details

DuPont(TM) Tyvek(R) spunbonded olefin white disposable front zippered coverall is resistant to penetration and is an effective contamination control fabric. It should not be used for fire protection. Size 2X-large.

Technical Specs

  • Item DuPont Tychem Thermopro Coverall
  • Size 2X-Large
  • Colour White
  • Seam Style Serged
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 30-1/2"
  • Fits Chest Size 45-1/4" - 48-3/4"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list