Skip Content
COVERALLS TYVEK QC ZIPPER ELAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYVEK QC ZIPPER ELAS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCQC125S2X
  • Mfr. Model # QC125S2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs

Technical Specs

  • Item chemical resistant coveralls
  • Features Collar
  • Colour Yellow
  • Seam Style Serged
  • Size 2X-Large
  • Standards ASTM D1777, D3776, D3786, D1117, D5034, 16 CFR 1610 Class 1
  • Material Tychem(R) 2000
  • Closure Type Zipper/Storm Flap
  • Fabric Weight 2.5 oz./sq. yd.
  • Inseam 30-1/2"
  • Ankle Style Elastic
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Cuff Style Elastic
  • Fits Waist Size na
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list