COVERALL,TYCHEM 6000FR,RESP FIT,ORG,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYCHEM 6000FR,RESP FIT,ORG,4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP198TOR4X
  • Mfr. Model # TP198TOR4X000200
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with hemmed ankles. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm flaps and hook-and

Technical Specs

  • Colour Orange
  • Item Coverall
  • Material Tychem(R) 6000
  • Seam Style Taped
  • Fabric Weight 8.2 oz./sq. yd.
  • Standards NFPA 1992, NFPA 2112 and meets NFPA 70E Category 2
  • Inseam 30-3/4"
  • Closure Type Zipper
  • Fits Chest Size 54-3/4" - 58-1/4"
  • Colour Family Oranges
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list