Skip Content
COVERALLS TYCHEM THERMOPRO ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM THERMOPRO ORANGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP198TOR-LG
  • Mfr. Model # TP198TOR-LG
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with hemmed ankles. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm flaps and hook-and

Technical Specs

  • Item Hooded Coverall
  • Colour Orange
  • Size L
  • Standards ASTM D1117, D3776, D751, D5733, 16 CFR 1610 Class 1
  • Seam Style Taped
  • Closure Type Zipper/Storm Flap/Hook and Loop
  • Material Tychem(R) ThermoPro
  • Fabric Weight 8.2 oz.
  • Inseam 27-1/2"
  • Fits Waist Size na
  • Color Family Oranges
  • Fits Chest Size 38-3/4" - 42-1/4"
  • Ankle Style Open
  • Cuff Style Elastic
  • Features Elastic Wrists and Open Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list