Skip Content
COVERALLS TYCHEM THERMOPRO GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM THERMOPRO GRAY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP198TGY3X
  • Mfr. Model # TP198TGY3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with hemmed ankles. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm flaps and hook-and

Technical Specs

  • Item Coverall with Hemmed Ankles
  • Colour Gray
  • Material Tychem(R) ThermoPro
  • Size 3X-Large
  • Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
  • Seam Style Sealed
  • Fabric Weight 8.2 oz.
  • Closure Type Zipper/Storm Flap/Hook and Loop
  • Fits Chest Size 50-1/4" - 53-3/4"
  • Inseam 29-3/4"
  • Color Family Grays
  • Cuff Style Elastic
  • Ankle Style Open
  • Features Elastic Wrists and Open Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list